Zoro Select
Tubing, Seamless, 1/4 in, Length 3 ft, PK5
Mfr # 1113
Zoro # G2182284
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.222 in
- Outside Dia. 1/4 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Explore More Products
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum 4NTF1
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi 4NRZ9
- ZORO SELECT Tubing, Seamless, 3/16 in, Length 3 ft, PK6 1111
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum 4NTF3
- ZORO SELECT Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum 4NTG2
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum 4NTF5
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum 4NTA2
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACR2
- ZORO SELECT Tubing, Aluminum, 3/32 in., PK3 8101
- TW METALS 3/4" OD x 0.049" Wall 5052 Seamless Aluminum Tubing 3 ft 42758-3
- WECHEM Hand Guard Sanitizer, PK8 HC24
- Zoro Select Aluminum Tubing