Shop Alternate Products
This Product is Discontinued
Westward
Jobber Drill Bit, HSS, Black Oxide, #11 (Discontinued)
Mfr # 4UL81
Zoro # G2182293
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel