- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 38kW LP/38kW NG, Liquid Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 38kW LP/38kW NG, Liquid Cooled (Discontinued)
Mfr # RG03824JNAX
Zoro # G2183898
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 114.0
- Generator Voltage 120V AC/240V AC
Customers Also Purchased
- Brand Generac
-
MFR #
RG03824JNAX
-
Zoro #
G2183898
- UPC # 696471618129
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 40 5/8 in |
Engine Size | 2.4 L |
Width | 33 1/2 in |
Length | 76 15/16 in |
Length (Straight Wireway) | 76 15/16 in |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Liquid Propane/Natural Gas |
Phase | Three |
Transfer Switch Included | No |
Amps | 114.0 |
Generator Voltage | 120V AC/240V AC |
Engine Cooling | Liquid |
Standby Power Rating | 38kW LP/38kW NG |
CARB Compliant | No |
Standards | CSA, cUL, EGSA, NEMA, UL |
kW | 38 LP/38 NG |
NG Consumption @ Half Load | 297 cu ft/hr |
Includes | Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension |
LP Consumption @ Half Load | 3.3 gph |
Battery Requirements | 26R, 525 CCA |
Engine Block Heater | Optional |
Power Factor | 1 |
Generator Mfr. Warranty Details | 5 yr |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 |
Hz | 60 Hz |
Repeat of Exercise Cycle | 7 day |
Fault Indicator Lights | Yes |
Main Circuit Breaker | Yes |
Low Oil Pressure Alarm | Yes |
kVA Rating | 48 |
Engine RPM | 1,800 RPM |
Low Coolant Level Alarm | yes |
Fuel Tank Capacity | Continuous |
Automatic Volts Regulation | Yes |
Run Time Hour Meter | Yes |
Engine (Block Heater) | Optional |
Over Crank Protection | Yes |
Over Speed Shutdown | No |
Enclosure Material | Aluminum |
High Temp. Alarm | Yes |
Fuel NPT Pipe Connection Sz. | 3/4 in |
Battery Included | No |
12VDC Battery Charger | Yes |
Description
Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 38kW LP/38kW NG, Three Phase, Generator Voltage 120V AC/240V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant No, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4 L, Height 40 5/8 in, Width 33 1/2 in, Length 76 15/16 in, Engine RPM 1,800 RPM, Amps 114.0, NG Consumption @ Half Load 297 cu ft/hr, LP Consumption @ Half Load 3.3 gph, 60 Hz Hz
- This item has been restricted from sale in the following states: MA