Zinsco
Miniature Circuit Breaker, 200 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBITBFP Series
Mfr # UBITBFP2002
Zoro # G2184095
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series UBITBFP
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Explore More Products
- ZINSCO Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ220-1
- ZINSCO Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ0215
- ZINSCO Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ230-1
- ZINSCO Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ215-1
- ZINSCO Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIZ Series UBIZ15
- ZINSCO Miniature Circuit Breaker, 50 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIZ Series UBIZ50
- ZINSCO UBIF0250N Circuit Breaker, Type NC, 50 A, 2 Pole, 120240 V, Plug Mounting UBI-F0250N
- ZINSCO Circuit Breaker, 15, 120/240, 2 Pole, Zinsco Series UBIZ215B
- ZINSCO Miniature Circuit Breaker, 35 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ0235
- EATON IEC Supplementary Protector, 2 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C2/1-SP
- DAYTON IEC Supplementary Protector, 32 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 C32/2 Series 5ZVA8
- Zinsco Circuit Breakers