Revcor
BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In
Mfr # Q381-206S L
Zoro # G2184174
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 3 13/16 in
- Bore Dia. (In.) 5/16 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 1/16 in
- Wheel Width 2 1/16 in
Explore More Products
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In Q425-293S 2-2796-SGL
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In B481-112S R
- REVCOR Blower Whl, Dia 3 In, Width 1 7/8 In Q300-187S L
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In Q475-293S L
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In FC987-925D L
- REVCOR Blower Whl, Dia 10 3/4 In, Width 1 3/8 In B1075-137S L
- REVCOR Blower Whl, Dia 5 3/4 In, Width 3 7/16 In Q575-343S R
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In Q525-343S 2-2837-SGL
- REVCOR Blower Whl, Dia 8 1/2 In, Width 7 In 809101-SGL-1
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM 2UTV6
- CHAMPION COOLER Blower Wheel, 12-7/8"x12-1/8"x1" 12BW
- Revcor Direct Drive Blower Wheels