- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 36kW LP/36kW NG, Liquid Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 36kW LP/36kW NG, Liquid Cooled (Discontinued)
Mfr # RG03624ANSX
Zoro # G2184196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase 1
- Amps 150.0
- Generator Voltage 120V AC/240V AC
- Engine Cooling Liquid
Customers Also Purchased
- Brand Generac
-
MFR #
RG03624ANSX
-
Zoro #
G2184196
- UPC # 696471617450
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 2.4L |
Length | 76-29/32" |
Height | 40-39/64" |
Width | 33-1/2" |
Length (Straight Wireway) | 76-29/32" |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Liquid Propane/Natural Gas |
Phase | 1 |
Amps | 150.0 |
Generator Voltage | 120V AC/240V AC |
Engine Cooling | Liquid |
Standby Power Rating | 36kW LP/36kW NG |
CARB Compliant | No |
Generator Mfr. Warranty Details | 5 yr |
LP Consumption @ Half Load | 4.20 gph |
Fuel Tank Capacity | Continuous |
Fault Indicator Lights | Yes |
Engine (Block Heater) | Optional |
kVA Rating | 45 |
High Temp. Alarm | Yes |
Low Oil Pressure Alarm | Yes |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 |
NG Consumption @ Half Load | 380 cu. ft./hr. |
Enclosure Material | Steel |
Battery Included | No |
Power Factor | 1.0 |
Over Crank Protection | Yes |
kW | 36 LP/36 NG |
Includes | Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets |
Standards | UL, cUL, CSA, NEMA, EGSA |
Hz | 60 |
Battery Requirements | 26R, 525 CCA |
Repeat of Exercise Cycle | 7 days |
Low Coolant Level Alarm | yes |
Main Circuit Breaker | Yes |
Engine RPM | 3600 |
Engine Block Heater | Optional |
12VDC Battery Charger | Yes |
Fuel NPT Pipe Connection Sz. | 3/4" |
Automatic Volts Regulation | Yes |
Over Speed Shutdown | No |
Run Time Hour Meter | Yes |
Description
Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 36kW LP/36kW NG, 1 Phase, Generator Voltage 120V AC/240V AC, Enclosure Material Steel, CARB Compliant No, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4L, Height 40-39/64 In., Width 33-1/2 In., Length 76-29/32 In., Engine RPM 3600, Amps 150.0, NG Consumption @ Half Load 380 cu. ft./hr., LP Consumption @ Half Load 4.20 gph, 60 Hz, 5 yr Generator Mfr. Warranty Details
Documents & Resources
- This item has been restricted from sale in the following states: MA