Shop Alternate Products
This Product is Discontinued
Direct Metals
Bar Grating, Serrated, 36in.W x 1.0in.H (Discontinued)
Mfr # 22250R200-C24
Zoro # G2184546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Span (Length) - Grating 288 in
- Bearing Bar Thickness 0.250 in
- Bearing Bar Spacing 1.188 in
- Cross Bar Spacing 4 in
- Width 36"