Current
GE LIGHTING 25 to 25 Watts, 1 Lamps, Electronic Ballast
Mfr # GE132MAXP-L-ULTRA
Zoro # G2185154
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 1
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Explore More Products
- CURRENT GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast GE232-MV-PS-N
- CURRENT GE LIGHTING Autotransformer GETR480/277-250W
- CURRENT GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast GE432-120-RES
- CURRENT GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast GE432MAXP-N-ULTRA
- CURRENT GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast GE-228-MV-PS-N-MC
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast GE232-120-RES
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast GE-232-MAX347-N
- CURRENT GE LIGHTING 13 to 29 Watts, 1 Lamps, Electronic Ballast GE-132-MV-PS-L
- CURRENT GE LIGHTING 106 Watts, 4 Lamps, Electronic Ballast GE-432-MAX347-N
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast ICN-4S54-90C-2LS-G
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast IOPA-4P32-LW-N
- Current Electronic Ballasts