Zoro Select
#10-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.019.0075
Zoro # G2185242
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0100
- ZORO SELECT 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0300
- ZORO SELECT #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0200
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.009.0025
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel, 10000 PK 0806RW410
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK 1012MPF
- ZORO SELECT #10-32 x 3/8 in Phillips Truss Machine Screw, Plain Steel, 1500 PK 1106RPT410
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Plain Steel, 4000 PK 0814MP1188
- ZORO SELECT M6-1.00 x 30 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 1500 PK MJ630MPPA2
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300120016Z
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK U51300.016.0050
- Zoro Select Machine Screws