Hubbell
Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP82
Zoro # G2185504
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color White
- Material Steel, Zinc Plated
- Size Standard
- Finish Powder
Explore More Products
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass SB1
- HUBBELL Adapter Plate, Cast Aluminum, Metallic HBL26402
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White PJ26W
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown PJ82
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish SS82
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory PJ1I
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown P263
- HUBBELL Hubbell TayMac, One Gang, 16-in-1, Weatherproof, White MM110W
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In 5321-1
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White 86773
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon NP8W
- Hubbell Wall Plates