- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Eyewash Stations and Shower Equipment
- /
- Eyewash and Shower Parts and Accessories
- /
- Safety Shower and Eyewash
Shop Alternate Products
This Product is Discontinued
Bradley
Safety Shower and Eyewash (Discontinued)
Mfr # S19-310AC
Zoro # G2185775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eye Wash and Shower Mounting Floor
- Includes Inspection Tag, Universal Identification Sign
- Color Yellow
- Height 94 in
- ANSI Compliant Yes
Customers Also Purchased
- Brand Bradley
-
MFR #
S19-310AC
-
Zoro #
G2185775
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 94 in |
Width | 10 3/4 in |
Head Dia. | 3 1/10 in |
Bowl Dia. | 10 in |
Fitting Size | 1-1/4 in |
Depth | 25 1/4 in |
Shower Handle Length | 25 1/2 in |
Inlet Pipe Size | 1 1/4 in |
Shower Spray Head Diameter | 3 1/10 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 10 3/4 in |
Mount Hole Diameter | 3/8 in |
Electrical Cord Length | Not Available |
Details
Item | Shower with Eyewash |
Eye Wash and Shower Mounting | Floor |
Includes | Inspection Tag, Universal Identification Sign |
Color | Yellow |
ANSI Compliant | Yes |
Eyewash Bowl Material | Stainless Steel |
Standards | ANSI Z358.1, UL Listed |
ADA Compliance | No |
Shower Head Material | Plastic |
Assembled/Unassembled | Unassembled |
Eyewash Covering | No |
Pipe Material | Galvanized Steel |
Eye Wash Activates By | Flag Push Handle |
Heat Traced | No |
Eye Wash Handle Material | PVC |
Fitting Material | Stainless Steel |
Eye Wash Bowl Material | Stainless Steel |
Shower Head Activates By | Pull Handle |
Eye Wash Covering | No |
Shower Handle Material | Stainless Steel |
Valve Material | Chrome Plated Brass |
Showerhead Material | Plastic |
Hazardous Location Rating | Not Rated |
Inlet Connection (Location) | 1 1/4 in NPT Male ( Middle/Top ) |
Eyewash Bowl | Uncovered Stainless Steel |
Inlet Pipe Thread Type | NPT |
Outlet Pipe Gender | Male |
Assembly | Unassembled |
Outlet Pipe Thread Type | NPT |
Inlet Connection Location | Middle/Top |
Environment | General Purpose |
Coverage | Eyes and Face |
Installation Type | Plumbed |
Shower Head | Plastic Shower Head |
Inlet Pipe Gender | Male |
ANSI Compliance | Primary |
Number of Eyewash Spray Heads | 2 |
Maximum Flow Rate | 22 gpm |
Eyewash Activation | Foot Treadle, Push Plate |
Inlet (Location) | 1 1/4 in NPT Male ( Middle/Top ) |
Mounting Style | Standard |
Includes Foot Pedal | Yes |
Shower Spray Head Material | Plastic |
Bowl Style | Uncovered |
Eyewash Spray Head Style | Covered |
Eyewash Handle Material | Stainless Steel |
ADA Compliant | No |
Shower Activation | Pull Rod |
Mount Type | Floor |
Mount Style | Standard |
For Environment | General Purpose |
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1