Shop Alternate Products

Carhartt

Bib Overalls, 32 x 32 In., 16.0 cal/cm2 (Discontinued)


Free Shipping & Returns


Key Features

  • Size 32 x 32"
  • Color Brown
  • Fits Waist Size 32 in
  • Material Cotton
  • Fabric Weight 13 oz
See all product information