Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical Bearing, Double Row, Bore 50 mm (Discontinued)
Mfr # 22210-E1-C3
Zoro # G2186877
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 90 mm
- Width (mm) 23 mm
- Cage Material Steel