Shop Alternate Products
This Product is Discontinued
Kipp
Mushroom Knob, 10-32 External Thread, 0.78"L (Discontinued)
Mfr # K0251.A1X20
Zoro # G2187805
This Product is Discontinued
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 21mm
- Finish Matte Black
- Height 21mm