- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting (Discontinued)
Mfr # 6CRA3
Zoro # G2190124
This Product is Discontinued
Key Features
- Cylinder Action Single Acting
- Bore Dia. 7/8 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
6CRA3
-
Zoro #
G2190124
- UPC # 190735679685
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rod Dia. | 0.25 in |
Overall Length | 7.93 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension Cd | 0.25 in |
Dimension Cb | 0.38 in |
Rod Thread Size | 1/4"-28 |
Dimension N1 | 5/8"-18 |
Dimension Kk | 1/4"-28 UNF |
Dimension Cc | 0.25 in |
Dimension A | 1/2 in |
Dimension B | 0.624 in |
Dimension E | 0.38 in |
Dimension L | 0.34 in |
Air Cylinder Bore Dia. | 7/8 in |
Stroke Length | 3 in |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 7/8 in |
Overall Height | 7 15/16 in |
Rod Diameter | 1/4 in |
Inlet Size | 1/8 in |
Details
Cylinder Action | Single Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Stainless Steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Body |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 3 in |
Mount | Pivot |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Pivot |
End Cap Material | Aluminum |
Nose Mount Thread | 5/8"-18 |
Spring Retraction Force | 3 lb |
Features | Non-Switch Ready |
Piston Material | Aluminum |
Cushion Type | None |
Temp. Range | -10 Degrees to 165 Degrees F |
Spring Extension Force | 3 lb |
Finish | Silver |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Single Acting |
Actuation Type | Spring Extend, Spring Retract |
Air Inlet Type | NPT |
Inlet Gender | Female |
Cylinder Repair | Non-Repairable |
For Fluid Type | Air |
Maximum Operating Temperature | 165 Degrees F |
System of Measurement | Inch |
Minimum Operating Temperature | -10 Degrees F |
Maximum Operating Pressure | 250 psi |
Body Material Finish | Silver Plated |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 3 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 7 15/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov