Panduit
8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10
Mfr # HLTP2I-X12
Zoro # G2190255
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1.9"
- Material Nylon
- Temp. Range 0 Degrees to 122 Degrees F
- Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
Explore More Products
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLSP1.5S-X0
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLTP3I-X0
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLSP3S-X0
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 PP2S-S12-X
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 MLTC4H-LP316
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 PLT1M-L1-10
- PANDUIT 17-45/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 PLT5H-C30
- PANDUIT Cbl Tie, In-Line, 7.2L (183mm), Mini, Nylon, Brown, CBR2M-M1, PK 1000 CBR2M-M1
- PANDUIT Clip-On Mount, Side Fixed, 3Mm - 6Mm Pan (1000 Pack), 1000PK CMS24-M300
- NITE IZE TWIST TIE NEON YLW 18"" GT18-2PK-33
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural 8-120-N-100
- Panduit Cable Ties