- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Axial Downblast Ventilators
- /
- Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in
Dayton
Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in
Mfr # 4YC86
Zoro # G2190921
Free Shipping & Returns
$540.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Propeller Dia. 10 in
- Voltage 115
- Motor HP 1/8 hp
- Sones @ 0.250-In. SP @ 5 Ft. 13.2
- Brand Dayton
- MFR #4YC86
- Zoro #G2190921
- UPC #190735337783
- Country of OriginUnited States
Dimensions
Propeller Dia. | 10 in |
Dimension B | 24 5/8 in |
Shaft Dia. Propeller End | 1/2 in |
Base Width | 19 in |
Dimension A | 19 in |
Base Length | 19 in |
Dimension C | 15 1/4 in |
Recommended Damper Size | 12 in x 12 in |
Overall Height | 17 in |
Overall Dia. | 24 5/8 in |
Base Height | 1 3/4 in |
Dimension D | 5 1/2 in |
Overall Length | 24 5/8 in |
Overall Width | 24 5/8 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 1/2 in |
Blade Diameter | 10 in |
Base Diameter | Not Applicable |
Housing Width | 24.6 in |
Cutout Size | 14.5 in L x 14.5 in W |
Housing Length | 24.6 in |
Base Dimension | 19 in Square |
Cutout Length | 14.5 in |
Overall Diameter | 24.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Axial Downblast Roof Exhaust Fan |
Voltage | 115 |
Motor HP | 1/8 hp |
Sones @ 0.250-In. SP @ 5 Ft. | 13.2 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
CFM @ 0.375-In. SP | 255 |
CFM @ 0.125-In. SP | 465 |
Requires | Roof Curb for New Installation |
RPM | 1750 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Propeller Material | Aluminum |
Includes | NEMA 1 Junction Box |
Phase | 1 |
Max. BHP | 0.05 hp |
Max. Inlet Temp. | 120 Degrees F |
Recommended Damper Stock No. | 4HX64 |
Recommended 12 In. Fixed Curb Item No. | 2RB75 |
Speed Control | Variable with 48C172 |
CFM @ 0.250-In. SP | 347 |
Sones @ 0.125-In. SP @ 5 Ft. | 10.5 |
Base Top to Shroud | 5 1/2 in |
Hz | 60 |
Standards | AMCA Sound and Air, UL/cUL 705 |
CFM @ 0.500-In. SP | 189 |
Max. Operating Amps | 0.9 |
Recommended 8 In. Fixed Curb Item No. | 4HX38 |
Mounting Location | Roof or Wall |
Housing Material | Aluminum |
CFM @ 0.000-In. SP | 550 |
Max. Operating Watts | 73 W |
Speed Controllable | Yes |
Features | Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure |
Application | Industrial and Commercial Applications |
Material | Aluminum Blade with Aluminum Housing |
Blade Design | Swept Steeply Pitched |
High-Efficiency Motor | No |
Supply Airflow @ 0.000 in SP | 550 cfm |
For Air Type | Clean Air |
Number of Blades | 4 |
Exhaust Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
Safety Features | Birdscreen |
Electrical Connection | Power Cord |
Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
Nominal Voltage | 115V AC |
Motor Enclosure | Totally Enclosed Air Over |
Includes Drive Package | Yes |
Exhaust Airflow @ 0.125 in SP | 465 cfm |
Housing Material Fabrication | Spun |
Power Consumption | 73 W |
Brake Horsepower | 1/20 hp |
Exhaust Airflow @ 0.500 in SP | 189 cfm |
Nameplate Voltage | 115V AC |
For High-Static Pressure Applications | No |
Sound Level | 10.5 sones @ 0.125 in SP and 5 ft, 12.0 sones @ 0.375 in SP and 5 ft, 13.2 sones @ 0.250 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 9.6 sones @ 0.000 in SP and 5 ft |
Includes Motor | Yes |
Assembly | Assembled |
Mount Type | Roof Curb |
Motor Horsepower | 1/8 hp |
Compatible Speed Control | 48C172 |
Exhaust Airflow @ 0.000 in SP | 550 cfm |
Motor Efficiency | Standard-Efficiency Motors |
Base Shape | Square |
Drive Type | Direct Drive |
Compatible Curb Manufacturer Part Number | 2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46 |
Motor Location | In Airstream |
Airflow @ 0.000 in SP | 550 cfm |
Current | 1.7 A |
Motor Enclosure Design | Totally Enclosed Air-Over (TEAO) |
Number of Speeds | 1 |
Maximum Static Pressure | 1/2 in wc |
Exhaust Airflow @ 0.250 in SP | 347 cfm |
Frequency | 60 Hz |
Blade Material | Aluminum |
Exhaust Airflow @ 0.375 in SP | 255 cfm |
Maximum Inlet Air Temperature | 120 Degrees F |
Maximum Fan Speed | 1,750 RPM |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 10 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 550 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1/8 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 550 cfm
Replacement Parts
Explore More Products
- DAYTON Supply Ventilator, 20 In, 208-230/460 V 6KWP3
- DAYTON Supply Vent, 14 In 4YC93
- DAYTON Exhaust Vent, 24 In 4YC54
- DAYTON Exhaust Vent, 14 In, Hz: 60 4YC89
- DAYTON Supply Vent, 12 In 4YC91
- DAYTON Supply Vent, 20 In 4YC60
- DAYTON Supply Vent, 20 In 4YC61
- CONTINENTAL FAN MANUFACTURING Continental Fan RMD-12-11 Axial Exhaust Fan 830 CFM RMD-12-11
- CONTINENTAL FAN MANUFACTURING Continental Fan RMD-14-11 Axial Exhaust Fan 1160 CFM RMD-14-11
- DAYTON Exhaust Vent, 24 In 4YC55
- DAYTON Supply Vent, 18 In 4YC59
- Dayton Direct Drive Axial Downblast Ventilators