Zoro Select
Workbench Top, Butcher Block, 48x30, Radius
Mfr # 4KYY5
Zoro # G2191287
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Butcher Block Birch
- Top Width 48 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type Radius Edge
Explore More Products
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 66 LBS
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius 800XF0
- ZORO SELECT Workbench Top, Butcher Block, 48x30in 800XE3
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray 5W678
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D 20GZ71
- ZORO SELECT 72x36 in. Engineered Wood Workbench Top 4TW90
- ZORO SELECT Workbench Top, Laminate, 48x30, Straight 800XF7
- ZORO SELECT Workbench Top, Laminate, 60x30, Bullnose 800XF8
- ZORO SELECT Workbench Top, Laminate, 72x36, Straight 800XG9
- LW SCIENTIFIC Cytoprep5 Fix/Dry, 5-Slide Cytology Prep CPL-FXDR-05S3
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 72 W x 36 D x 1-5/8 Thick 601172
- Zoro Select Workbench Tops