Dayton
Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel
Mfr # 2VJL3
Zoro # G2191445
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Explore More Products
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel 2VJL2
- DAYTON Cable, 3/32 In, L50Ft, WLL184Lb, 7x7, Steel 2VJL1
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl 33RF95
- DAYTON Cable, 1/4 in., 250 ft., 7 x 19, SS 33RF60
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl 33RF82
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 352 Lb 2TAZ3
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 320 Lb 2TAV7
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, Vinyl 33RF59
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb 2TAT9
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel 2VJK8
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 VCGAC062-093R250
- Dayton Chains, Ropes & Cables