Dayton
Speed Reducer, C-Face, 180TC/210C, 5:1
Mfr # 4RP57
Zoro # G2192206
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 1L514
- DAYTON Speed Reducer, Indirect Drive, 39:1 2Z307
- DAYTON Speed Reducer, C-Face, 56C, 30:1 4Z295
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RN82
- DAYTON Speed Reducer, C-Face, 56C, 15:1 4RN85
- DAYTON Speed Reducer, C-Face, 56C, 30:1 4Z287
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP68
- DAYTON Speed Reducer, C-Face, 56C, 60:1 4RP50
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z423
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 F732-60E-B5-G
- NORD Speed Reducer, Right Angle, 140TC, 40:1 SK1SI75Y-140TC-40:1
- Dayton Gear Drives & Speed Reducers