Shop Alternate Products
This Product is Discontinued
Lab Safety Supply
Flask, Round Bottom, Narrow, 2000 mL, PK6 (Discontinued)
Mfr # 5YHC5
Zoro # G2192784
Free Shipping & Returns
This Product is Discontinued
Key Features
- Labware Capacity - Metric 2000mL
- Labware Clarity Transparent
- Labware Body Color Clear
- Labware Basic Material Glass
- Color clear