80/20
Extrusion, T-Slotted, 30S, 4M L, 30 mm W
Mfr # 30-3030-4M
Zoro # G2194202
$85.22
7% off
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$79.25
Key Features
- Length 4 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
Explore More Products
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W 1515-72
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H 1020-97
- 80/20 Extrusion, Double Flang, Boltless, 145 In L 9030-145
- 80/20 Framing Extrusion, T-Slotted, 15 Series 1530-48
- 80/20 Extrusion, Boltless, 72 In L, 1 In W 9000-72
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H 2566
- 80/20 T-Slot Framing System, 17/64"Bore dia. 3030-LS-120
- 80/20 T-Slot Framing System, 6.81mm Bore dia. 40-4080-LITE-6.05M
- 80/20 Framing Extrusion, T-Slotted, 40 Series 40-4082-LITE-4M
- FAZTEK Framing Extrusion, Double Channel, L 72 In 13FT9030-72
- 80/20 Extrusion, Double Flange, Boltless, 72 In L 9030-72
- 80/20 Aluminum Extrusions