Ashland Conveyor
Skatewheel Conveyor, 45 Curve, 24in. W
Mfr # 24X20X45G
Zoro # G2194328
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$247.99
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape 45 Degrees Curved
- Skate Wheel Material Steel
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W 12X10X05G
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 SK 100 G90 50 PCS
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W 18X16X10A
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W 24X20X90G
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W 18X16X10G
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W 12X10X90A
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 15in. W 15X10X10GP
- ASHLAND CONVEYOR Skate Wheel Conveyor, 300 lb/ft, HD, Steel FLX18X6GWPAX20-7
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 15in. W 15X10X10A
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall 55KR75
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 168111
- Ashland Conveyor Skate Wheel Conveying