Thomson
Shaft, Carbon Steel, 30 mm, 500 mm
Mfr # 30MM SOFT CTL X 500MM
Zoro # G2195566
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material Carbon Steel
- Type Non Hardened Shaft
- For Use With Thomson Linear Ball Bushing Bearings
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm 30MM SOFT CTL X 1500MM
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In QS 1/2 L 24
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In QS 5/8 L 15
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In QS 1/2 L 72
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In 1-1/4 SOFT CTL X 48
- THOMSON Shaft, Steel, 1.250 In D, 24 In QS 1 1/4 L PD 24
- THOMSON Tube, Steel, 2.000 In D, 60 In 2 L TU CTL X 60
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In QSCP 3/4 L 12
- THOMSON Annealed Shaft, Steel, 0.500 In D, 36 In 1/2L SMAE CTL X 36
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In QSSS 5/8 L 36
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In 1 SOFT CTL 36
- Thomson Linear Bearings & Guides