Zoro Select

Rod, Steel, 1018, 3/8 In Dia x 1 Ft L


$4.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Alloy Type 1018
  • Finish Unpolished
  • Type General Purpose
  • Standards ASTM A108, ASTM A29
  • Typical Tensile Strength (PSI) 65,000 psi
See all product information