Shop Alternate Products
This Product is Discontinued
Widia
Spade Drill Insert, 1 5/32, Series 2, TiALN (Discontinued)
Mfr # 7F2-1156A
Zoro # G2196381
This Product is Discontinued
Key Features
- Size (In.) 1-5/32
- Coating TiAlN
- Material High Speed Steel
- Series 2
- Grade Heavy Duty