Eldon James
1/8" x 1/4" Tube x Barbed 316L SS Male Connector Sch 10
Mfr # A2-4SS
Zoro # G2196406
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-4NK
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 T0-16HDPE
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 C0-2BN
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 L0-12HDPE
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 T0-2-BN
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 L0-6NK
- ELDON JAMES 1/4" x 5/32" Barbed 316L SS Reducing Coupler Sch 10 C4-2.5SS
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, PVC, PK5 C10-6NK
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 T6-4BN
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter L125HBL-4-4
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee 231-6-2
- Eldon James Tube Fittings