Guardair
Ergonomic Air Gun, 24" Extension
Mfr # INF5024AQF
Zoro # G2196451
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style In-Line
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Replacement Parts
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension LZR650072AA
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension GA4404B
- GUARDAIR Pistol Grip Air Gun, 12" Extension U75XT012AA2
- GUARDAIR Ergonomic Air Gun, 24" Extension LZR600024AA
- GUARDAIR Pistol Grip Air Gun, 6" Extension U75XT006AA3
- GUARDAIR Pistol Grip Air Gun, 48" Extension U75LJ048AA3
- GUARDAIR Ultra Xtra Thrust Air Gun Steel, 36" U75XT036SS3
- GUARDAIR Pistol Grip Air Gun U74HT37
- GUARDAIR Syphon Gun Rigid Extension 79SGE006P
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm HT142
- GUARDAIR Pistol Grip Air Gun U74HT25
- Guardair Air Guns