Mag-Mate
Retriever Magnet, Cap 12 1/2Lb, OAL14In
Mfr # IMPL2100
Zoro # G2196905
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Surface Size 1 in H x 2-1/8 in L x 1-3/8 in W
- Lifting Capacity 12 1/2 lb
- Includes Comfort Grip
Explore More Products
- MAG-MATE Telescoping Magnetic Pickup 3/8"dia, Ex 923HVO
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl PR7200
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. MRT910L
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long DT0600
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl PR7400
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl PR7100-30
- MAG-MATE Heavy Duty Neo Retriever 3"dia HDR3045
- MAG-MATE Hanging Magnetic Yard Sweeper, 36.5"W YS3600
- MAG-MATE Demagnetizer, 120V DSC423-120
- URREA 3.5 lb Magnetic Pick Up Tool 2375
- PERFORMANCE TOOL Lighted Magnetic Pickup Tool, W9102 W9102
- Mag-Mate Inspection and Retrieving Tools