Zoro Select
Stretch Wrap Film 20" x 6000 ft., SFIII, 2-Side Cling Style, Clear
Mfr # 36P098
Zoro # G2196997
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,529.99
Key Features
- Width 20"
- Length 6000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear 15G109
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear PLBC1280
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear PLBC1880
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear 11Y824
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green 15A954
- ZORO SELECT Stretch Wrap Film 20" x 7500 ft., SSC Style, Clear 21XL07
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green 15A971
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron PLBC1590GR
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green 15A975
- WESTERN PLASTICS Film Hybrid80 Plus 17"x1500, PK4 HPL15
- Zoro Select Stretch Wrap