Wiegmann
NEMA 3R, 4, 4X, 12 12.0 in H x 10.0 in W x 6.0 in D Wall Mount
Mfr # BN4121006CHSS
Zoro # G2197106
$642.38
18% off
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 6 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Explore More Products
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 4.0 in D Wall Mount Enclosure SC181804
- WIEGMANN NEMA 12, 13 30.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure N12302412
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure N412161208C
- WIEGMANN NEMA 3R 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure RSC121504
- WIEGMANN NEMA 4X, 6P, 12 11.7 in H x 11.7 in W x 7.47 in D Wall Mount HW-RHJ121207CHQRWW
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure SC080804GNK
- WIEGMANN 8 in H x 6 in W x 6 in D External Mounting Plates Mount B080606
- WIEGMANN 36 in H x 36 in W x 10 in D Mounting Holes Mount N412363610SSAC
- WIEGMANN 6 in H x 9 in W x 6 in D WA060806GSC
- WIEGMANN 8 in H x 6 in W x 4 in D External Mounting Plates Mount B080603
- NVENT HOFFMAN NEMA NEMA Type 12 3.5 H x 102 W x 2.75 D 4.00 x 2.38 in / 102 x 60 mm Mount ED1PB2
- Wiegmann Electrical Enclosures