Parker
Sub Base, 3/4NPT, Valveair II Series
Mfr # K022101
Zoro # G2197124
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 14/25 in
- Valve Port Size 3/4 in
- Number of Stations 1
- Width (In.) 2 22/25 in
- Height (In.) 1 3/4 in
Explore More Products
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity B08-2-A6T
- PARKER Base, Cartridge Valve B10-4-A8T
- PARKER 2 Valve Block/Bleed Assembly Pneumatic Valve Manifold M-618SCG
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity B08-3-6T
- PARKER Sub Base Assembly, 1/2NPT, Valveair II K022091
- PARKER Manifold, Anodized Aluminum, 4 Outlets 4A204
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L HALS2V4N
- PARKER Manifold, 303 Stainless Steel, 6 Outlets 4C206
- PARKER End Plate Assembly Pneumatic Valve Manifold PS4020L20CP
- PRECISION STAINLESS Manifold, Two Pull, 4"x2", 304, SS MAN-0400X0200-7.0CC-2 PULL-4
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT 3FZZ4
- Parker Manifolds