Eldon James
Elbow, Thread To Barb, Poly, 1/4 In, PK10
Mfr # L4-4HDPE
Zoro # G2197885
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 A8-8WP
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 L4-8HDPE
- ELDON JAMES Tee, Thread To Barb, Poly, 3/8 In NPT, PK10 T6-6HDPE
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 L8-6HDPE
- ELDON JAMES Y Connector, 1/8 In, PVC, PK10 Y0-2NK
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 YO-5SS
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/4 In, PK5 L4-8NK
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/2 In, PK5 L8-8NK
- ELDON JAMES 5/8" Barbed Tee PK 10 T0-10WP
- COLDER Inline Insert, Acetal, Shut-Off, Barbed PLCD22005
- JONES STEPHENS Run-Off Tube, 3/4 in. NPT Top Mount J34980
- Eldon James Tube Fittings