Shop Alternate Products
This Product is Discontinued
Zoro Select
Numbered Tag, 1-1/2 In., 51-75, PK25 (Discontinued)
Mfr # 2YB32
Zoro # G2198707
This Product is Discontinued
Key Features
- Material Brass
- Color Brass
- Height 1-1/2"
- Width 1-1/2"
- Hole Size 3/16"