Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 98N, Length: 302.5mm, Stroke: 80mm
Mfr # FA-4280WD-C
Zoro # G2198869
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable; Multiple-Orifice
- Max. Cycle Rate 6 cycles/min
- Force 22.2 lb
- Material Metal
- Operating Temp. -5~70¡C
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L FHD-A1-2-104
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60002ED3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF041-101
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF244-043
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 20027A3
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L FPD-1030B1-CW
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 60 KK2X1-011
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22059A3
- BANSBACH EASYLIFT Bracket, Standard, Metal OP-200-02 (W)
- GENESIS 230# Gas Spring W/Ball Studs Installed GSS 08158
- GENESIS Damper, Ext, 5" Stroke, Lite GSS 467527
- Bansbach Easylift Gas Springs & Dampers