Shop Alternate Products
This Product is Discontinued
Parker
Dryer, 1/4 In Sweat Id (Discontinued)
Mfr # BF-082S
Zoro # G2199023
This Product is Discontinued
Key Features
- Type Steel, Bi Flow
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/4
- Overall Length (In.) 5-17/64