Watts
DoubleCheckDetector, 709DCDA, 3in, Flanged
Mfr # 709DCDA-OSY-CFM
Zoro # G2199200
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$6,612.99
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 17 in
- Pipe Size 3"
- Size 3 in
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 175 psi LF909-DOSY-FS
- WATTS Reduced Pressure Zone Backflow Preventer 3/4 LF009M3-QT-S
- WATTS Backflow Preventer, Size 2", 125 psi 2 188A
- WATTS Backflow Preventer, Size 1 1/4", 175 psi 1 1/4 LF009M2-QT-S
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass 0792052
- WATTS Reduced Pressure Zone Backflow Preventer 957-OSY3
- WATTS Double Check Detector, Watts 007, 2in, FNPT 007M1DCDA-OSY-CFM
- WATTS Double Check Valve, Watts774, 6in, 35-5/8 774-OSY
- WATTS Backflow Preventer, Size 1 1/4", 125 psi 1 1/4 LF288AM2
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 34-975XL2AG
- WATTS Internal Backwater Valve, 4 In Pipe Dia BV-1004
- Watts Backflow Preventers