Watts
DoubleCheckDetector, 007, 3in, Flanged
Mfr # 007DCDAOSY-GPM
Zoro # G2199219
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,979.99
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 16 5/16 in
- Pipe Size 3"
- Connection Grooved Joint
Explore More Products
- WATTS Internal Backwater Valve, 4 In Pipe Dia BV-1004
- WATTS Reduced Pressure Zone Backflow Preventer 3/4 LF909-QT
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In B911S-M3
- WATTS Backflow Preventer, Size 1/2", 175 psi 1/2 LF009-QT-S
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT 9BD
- WATTS Reduced Pressure Zone Backflow Preventer 3/4 LF825YA-QT RP
- WATTS Double Check Detector, 774, 10in, Flanged 774DCDA-OSY-CFM
- WATTS Backflow Preventer, Size 3/4", 125 psi 3/4 188A
- WATTS Reduced Pressure Zone, Watt919, 3/4in, FNPT 919A-QT
- WATTS Backflow Preventer, Size 1/2", 175 psi 1/2 009-QT
- WATTS Double Check Valve Assembly, Watts 007 007M2QTS-3/4
- Watts Valves