Double Check Valve, Watts774, 4in, Flanged

  • Mfr # 774-NRS

  • Zoro # G2199377


product price:  $6,066.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
9 in
Pipe Size
4"
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774-NRS
Zoro #
G2199377
UPC #
098268795417
Country of Origin
United States

Dimensions

Width
9 in
Pipe Size
4"
Length
40 in
Size
4 in
Height
16 11/16 in
Overall Height
16.69 in
Check Valve Length
22 in
Connection Size - Side 1
4 in
Overall Length
40 in
Overall Width
9 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Series
Watts 774
Max. Temp.
110 Degrees F
Standards
ASSE 1015, AWWA C510-92, CSA B64.5
Features
NRS Shutoff, Short Lay Length
Max. Pressure
175 psi
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Connection
Flanged Joint
Spring Material
Stainless Steel
Flow
750 gpm
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Check Mechanism Material
Thermoplastic
Includes Flow Meter
No Flow Meter
Number of Test Ports
4
Connection Type - Side 1
Flange
Backflow Preventer Type
Double Check Assembly (DC)
Maximum Pressure - Operating
175 psi
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 2
Flange
For Media
Water
Manufacturer Warranty
1 yr
Shut-Off Valve Included
NRS Gate Valve
Includes Strainer
No Strainer
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 4 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 9 in., Length 40 in., Height 16-11/16 in., Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.