DoubleCheckValve, 709, 2-1/2in, OSYShutoffs

  • Mfr # LF709-OSY

  • Zoro # G2199456


product price:  $4,919.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
7 in
Pipe Size
2-1/2"
Height
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF709-OSY
Zoro #
G2199456
UPC #
098268646771
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
2-1/2"
Height
16 3/8 in
Length
39 3/8 in
Size
2 1/2 in
Overall Height
19.88 in
Check Valve Length
24 1/8 in
Connection Size - Side 2
2 1/2 in
Overall Width
7 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Length
39.44 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Max. Pressure
175 psi
Standards
ASSE 1015, AWWA C510-92, CSA B64.5, cULus Classified, IAPMO PA31, NSF, UPC, USC Manual
Series
Watts 709
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Connection
Flanged Joint
Features
OSY Shutoffs
Seat Material
Stainless Steel
Flow
300 gpm
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Assembly (DC)
Manufacturer Warranty
1 yr
For Media
Water
Connection Type - Side 1
Flange
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Includes Flow Meter
No Flow Meter
Connection Type - Side 2
Flange
Operating Temperature - Maximum
110 Degrees F
Mounting Orientation
Horizontal
Shut-Off Valve Included
OSY Gate Valve
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 2-1/2 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 in., Length 39-3/8 in., Height 16-3/8 in., Features OSY Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.