Shop Alternate Products
This Product is Discontinued
Showa
Disposable Gloves, Powdered, Green, L, 100 PK (Discontinued)
Mfr # 1005L
Zoro # G2199687
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.00 mil
- Color Green
- Powdered/Powder Free Powdered