- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, On-Line, Rack, 16kVA
Shop Alternate Products
This Product is Discontinued
Tripp Lite
UPS System, On-Line, Rack, 16kVA (Discontinued)
Mfr # SU16000RT4UHW
Zoro # G2199821
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- UPS Type On-Line/Double Conversion
- VA Rating - UPS Systems 16.0 kVA
- Watts - UPS Systems 11.2 kW
- Input Voltage - UPS Systems 112V AC, 208V AC, 240V AC
- Output Voltage - UPS Systems 112V AC, 208V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SU16000RT4UHW
-
Zoro #
G2199821
- UPC # 037332140494
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 7 in |
Cord Length | No Cord |
Width | 18 in |
Depth | 34 in |
Rack Height | 8U |
UPS Power Module Dimensions (hwd, in.) | 7 x 17.5 x 27.8 |
UPS Dimensions Details | Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed |
Maximum Device Depth (in.) | 34 |
Primary UPS Height (mm) | 178 |
Primary UPS Width (mm) | 445 |
Minimum Required Rack Depth (inches) | 40 |
Primary UPS Depth (mm) | 706 |
Unit Dimension Details | Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed |
Details
UPS Type | On-Line/Double Conversion |
VA Rating - UPS Systems | 16.0 kVA |
Watts - UPS Systems | 11.2 kW |
Input Voltage - UPS Systems | 112V AC, 208V AC, 240V AC |
Output Voltage - UPS Systems | 112V AC, 208V AC, 240V AC |
Backup Time (Half/Full Load) | 12 min/5 min |
Outlet Type - UPS Systems | Hardwired |
Number of Outlets | 4 |
Medical Grade | No |
Item | UPS System |
Display Type | LCD/LED |
Input Voltage | 112V AC, 240V AC |
Ports | DB9 Serial, EPO, USB |
Input Current | 68 A |
Standards | UL |
Outlet Type | Hardwired |
Hz | 60 Hz |
Mounting | Rack |
NEMA Receptacle Configuration | No Configuration |
Output Voltage | 112V AC, 240V AC |
NEMA Plug Configuration | Not Applicable |
Mounting - UPS Systems | Rack |
Phase | 1 |
Transfer Time | 0 msec |
Includes | 4-Post Rackmount Installation Brackets, BP192V18-4U External Battery Pack, SUPDMB16KHW Detachable PDU with Manual Bypass Switch |
Special Features | Hot-Swappable Batteries |
Power Rating | 16kVA |
Automatic Volts Regulation | Yes |
Fax/Modem Line Protection | No |
Watts | 11.2kW |
Wattage | 11.2 kW |
Input Connection | Hardwired |
Battery Type | Valve Regulated Lead Acid (VRLA) |
UPS Housing Material | Steel |
Front Panel LCD Display | Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats |
UPS Input Connection Type | Hardwire |
Expandable Runtime | Yes |
Output Capacity Details | 16,000VA, 11,200W (240V) / 13,860VA, 11,200W (208V); Supports up to 105% load continuously in double conversion mode, 106 to 125% for 3 minutes, 126 to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support equipment directly from mains power; Double conversion mode is automatically restored as the overload is cleared |
Rated input current (Maximum Load) | 68A |
Frequency Compatibility | 60 Hz |
Relative Humidity | 0 to 95%, non-condensing |
Output Voltage Regulation (Battery Mode) | +/- 3% |
Cooling Method | Fan |
Network Management Cards | SNMPWEBCARD; TLNETCARD; WEBCARDLX; MODBUSCARD; RELAYIOCARD |
AC Economy Mode Efficiency Rating (100% Load) | 0.94 |
Output Receptacles | Hardwire |
Low Voltage Transfer to Battery Power (Setpoint) | 65V (L1-N:L2-N) |
UPS AC Suppression Joule Rating | 3620 |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Output kVA Capacity (kVA) | 16 |
AC Economy Mode BTU / Hr. (Full Load) | 2438 |
UPS Certifications | Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA) |
Output Receptacle Details | Supports North American 208/120V or 240/120V split-phase output (L1, L2, N, G) |
Power Factor | 0.7 |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
EMI / RFI AC Noise Suppression | Yes |
Output Voltage Regulation (Line Mode) | +/- 3% |
Battery Recharge Rate (Included Batteries) | Less than 6 hours from 10% to 80% (typical, full load discharge) |
Undervoltage Correction | Corrects undervoltages to 65V (measured L1-N : L2-N) |
DC System Voltage (VDC) | 192 |
High Availability UPS Features | Automatic inverter bypass; Hot swappable batteries; Hot swappable UPS power module; Manual bypass switch |
Network Monitoring Port Description | RS232 and contact closure communications are supported on one DB9 port |
Full Load Runtime (min.) | 5 min. (11,200w) |
Audible Alarm | Unique audible alarms for all major UPS, environmental and power conditions (see manual) |
LED Indicators | 6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options |
Nominal Voltage Details | 240/120V or 208/120V split phase output |
Operating Elevation (ft.) | 0-3000m (0 to 10,000 ft.) |
Voltage Regulation Description | +/-3% output voltage regulation in online, double-conversion mode |
Output kW Capacity (kW) | 11.2 |
Output Watt Capacity (Watts) | 11200 |
Crest Factor | 0.125694444444444 |
Input Phase | Single-Phase |
Battery Mode BTU / Hr. (Full Load) | 4248 |
Communications Cable | USB and DB9 cabling included |
Overvoltage Correction | Corrects overvoltages to 140 (measured L1-N : L2-N) |
Output AC Waveform (AC Mode) | Pure Sine wave |
External Battery Pack Compatibility | BP192V18-4U |
Recommended Electrical Service | 70A 208/240-120 Split Phase (L1, L2, N, G); 4 AWG wiring recommended |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Nominal Input Voltage(s) Supported | 120/208V (Split phase L1,L2,N,G); 120/240V (Split phase L1,L2,N,G) |
Operating Elevation (m) | 0-3000 m |
Audible Noise | 60 dBA at front side 1 meter |
UPS AC Suppression Response Time | Instantaneous |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius. |
Included Mounting Accessory Description | 2 sets of adjustable 4 post rack rails included |
Individually Controllable Load Banks | No |
High Voltage Transfer to Battery Power (Setpoint) | 140V (L1-N:L2-N) |
Output Volt Amp Capacity (VA) | 16000 |
AC Mode BTU / Hr. (Full Load) | 5717 |
Alarm Cancel Operation | Alarm cancel switch |
Primary Form Factor | Rackmount |
Nominal Output Voltage(s) Supported | 120V; 208V; 240V |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND) |
Battery Replacement Description | Hot-swappable, user replaceable external battery packs |
Output Voltage Regulation (Economy Line Mode) | +/- 10% |
Half Load Runtime (min.) | 12 min. (5600w) |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius. |
UPS Input Connection Description | 4 wire split-phase input (L1, L2, N, G) |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Expandable Battery Runtime | Supports extended runtime with optional external battery packs |
Transfer Time (Economy Mode) | 2 milliseconds typical in optional economy mode |
Communications Interface | USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface |
Product Line | SmartOnline |
Output Frequency | 60 Hz |
Load Capacity | 16 kVA |
Software Included | PowerAlert Software |
Emergency Power OFF | Yes |
Typical Battery Recharge Time | 6 Hour |
Package Contents | SmartOnline SU16000RT4UHW 16kVA Tower/Rack-mountable UPS, 16kVA/16,000 VA UPS power module in 4U rackmount housing, Detachable hardwire input & output backplate with manual bypass switch, External 4U battery pack, 4-post rackmount installation brackets |
Backup/Run Time (Full Load) | 5 Minute |
Bypass Switch | Manual |
Product Name | SmartOnline SU16000RT4UHW 16kVA Tower/Rack-mountable UPS |
Network Management | SNMP Manageable |
USB | Yes |
Plug/Connector Type | Hardwired |
Additional Information | Ideal for protection of sensitive electronics in any application calling for upright tower or 19-in. rackmount UPS protection, Common applications include any mix of servers, workstations, hubs, routers, concentrators, IP telephony and traditional PBX switching systems, Output volt amp capacity (VA): 16,000 (240V)/13860 (208V) |
Form Factor | Rack/Tower |
Serial Port | Yes |
Backup/Run Time (Half Load) | 12 Minute |
Receptacle Type | Hardwired |
Product Type | Double Conversion Online UPS |
Runtime Half Load (min.) | 12 min. (5600w) |
Package Includes | SU16000RT4UPM UPS Power Module;BP192V18-4U External battery pack;SUPDMB16KHW Detachable PDU with manual bypass switch;4-post rackmount installation brackets |
Output Capacity (Watts) | 11200 |
UPS Applications | Mission Critical Applications |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 4248 |
Runtime Full Load (min.) | 5 min. (11,200w) |
Output Capacity (VA) | 16000 |
Description
UPS System, On-Line/Double Conversion, Power Rating 16 kVA, Wattage 11.2 kW, Input Voltage 112V AC, 208V AC, 240V AC, Output Voltage 112V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 12 min/5 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 34 in, Height 7 in, Cord Length No Cord, Display Type LCD/LED
Documents & Resources
- Hazardous material