- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, Rack, 5kVA
Tripp Lite
UPS System, Line Interactive, Rack, 5kVA
Mfr # SMX5000XLRT3U
Zoro # G2199885
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,239.99
Item successfully saved to ''
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 5.0 kVA
- Watts - UPS Systems 3.75 kW
- Input Voltage - UPS Systems 230V AC
- Output Voltage - UPS Systems 220V AC, 230V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SMX5000XLRT3U
-
Zoro #
G2199885
- UPC # 037332121455
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | No Cord |
Height | 5 in |
Depth | 25 in |
Width | 18 in |
Primary UPS Depth (mm) | 635 |
Minimum Required Rack Depth with External Battery Pack (in.) | 32 |
UPS Power Module Dimensions (hwd, in.) | 5.2 x 17.5 x 25 |
Rack Height | 3U |
Minimum Required Rack Depth without External Battery Pack (in.) | 28.5 |
Primary UPS Height (mm) | 132 |
Primary UPS Width (mm) | 445 |
Minimum Required Rack Depth (inches) | 28 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 5.0 kVA |
Watts - UPS Systems | 3.75 kW |
Input Voltage - UPS Systems | 230V AC |
Output Voltage - UPS Systems | 220V AC, 230V AC, 240V AC |
Backup Time (Half/Full Load) | 20 min/8.5 min |
Outlet Type - UPS Systems | Hardwired |
Number of Outlets | 12 |
Medical Grade | No |
NEMA Plug Configuration | Not Applicable |
Input Current | 27 A |
Output Voltage | 220V AC, 240V AC |
Input Voltage | 230VAC |
Hz | 50/60 Hz |
Mounting - UPS Systems | Rack |
Power Rating | 5kVA |
Standards | UL |
NEMA Receptacle Configuration | No Configuration |
Phase | 1 |
Includes | (2) C13 to C14 Cables, 4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables |
Mounting | Rack |
Automatic Volts Regulation | Yes |
Special Features | Extended Run |
Outlet Type | Hardwired |
Display Type | LED |
Fax/Modem Line Protection | No |
Transfer Time | 2 to 4 msec |
Item | UPS System |
Watts | 3.75kW |
Ports | DB9 Serial, EPO, USB |
Green Certification or Other Recognition | CE, GOST, SASO |
Wattage | 3.75 kW |
Backup/Run Time (Full Load) | 8.50 Minute/20 Minute |
Capacity - Batteries | 5000 VA/3750 W |
Input Connection | Hardwired |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Nominal Output Voltage(s) Supported | 220V; 230V; 240V |
AC Mode Efficiency Rating (100% Load) | 0.98 |
UPS Input Connection Description | Hardwire input supports International 230V input (L, N, PE) |
Battery Recharge Rate (Included Batteries) | Less than 4 hours from 10% to 90% (typical, full load discharge) |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Frequency Compatibility Details | Automatic frequency selection |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions |
Primary Form Factor | Rackmount |
Included Output Power Cables | Includes 3 C13 to C14 output power cables |
Communications Cable | USB and DB9 cabling included |
EMI / RFI AC Noise Suppression | Yes |
Overvoltage Correction | Input voltages between 245 and 282 are reduced by 12% |
Battery Access | Front panel battery access door |
Output Watt Capacity (Watts) | 3750 |
Output kW Capacity (kW) | 3.75 |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX |
Nominal Voltage Details | 230v nominal inverter output voltage |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Internal UPS Replacement Battery Cartridge | RBC94-3U (quantity 3) |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND ) |
Cooling Method | Fans |
Audible Alarm | Audible alarm indicates power-failure, overload and low-battery conditions |
Output Volt Amp Capacity (VA) | 5000 |
Output Voltage Regulation (Line Mode) | -17%, +8% |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Communications Interface | USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface |
High Availability UPS Features | Hot swappable batteries |
Nominal Input Voltage(s) Supported | 230V AC |
Battery Mode BTU / Hr. (Full Load) | 1267 |
UPS AC Suppression Joule Rating | 480 |
Frequency Compatibility | 50 / 60 Hz |
Grounding Lug | Back panel grounding lug |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Power Factor | 0.75 |
UPS Certification Details | Class A (EMI) |
Undervoltage Correction | Input voltages between 170 and 199 are boosted by 12% |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 170 to 282 |
Low Voltage Transfer to Battery Power (Setpoint) | 170 |
Output AC Waveform (AC Mode) | Sine wave |
Full Load Runtime (min.) | 8.5 min. (3750w) |
Input Phase | Single-Phase |
Rated input current (Maximum Load) | 27A |
Relative Humidity | 0 to 95%, non-condensing |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Audible Noise | 45 dBA maximum, front side 1m |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Individually Controllable Load Banks | No |
External Battery Pack Compatibility | BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible) |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Expandable Runtime | Yes |
Output Receptacles | (8) C13; (3) C19 |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
AC Mode BTU / Hr. (Full Load) | 271 |
Half Load Runtime (min.) | 20 min. (1875w) |
DC System Voltage (VDC) | 48 |
UPS AC Suppression Response Time | Instantaneous |
UPS Certifications | CE |
Output kVA Capacity (kVA) | 5 |
Output Circuit Breakers | 15A (x3) breaker supports 1 C19 outlet each, 10A (x2) breaker supports 4 C13 outlets each |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
High Voltage Transfer to Battery Power (Setpoint) | 282 |
UPS Housing Material | Steel |
UPS Input Connection Type | Hardwire |
Receptacle Detail | 8 x IEC 60320 C13, 3 x IEC 60320 C19 |
Form Factor | Rack/Tower |
Serial Port | Yes |
Additional Information | Switches: Yes, includes 2 front panel-mounted push button switches for system enable, self-test and alarm cancel functions, Low voltage transfer to battery power: 170VAC (resets to line power as voltage increases to 179VAC), High voltage transfer to battery power: 282V (resets to line power as voltage decreases to 274VAC), Cold Start: Yes, inverter can be cold started to enable temporary AC output during a power failure, TVSS grounding: Includes back panel grounding point with thubscrew for dataline surge suppressors and other network accessories requiring a safe grounding point |
Plug/Connector Type | Hardwired |
Network Management | SNMP Manageable |
Hot Swappable | Yes |
Backup/Run Time (Half Load) | 20 Minute |
Emergency Power OFF | Yes |
Package Contents | SMX5000XLRT3U UPS System, PowerAlert Software and Cabling, Mounting hardware for 4 post rackmount installation, Warranty information, Instruction manual |
Load Capacity | 5000 VA/3750 W |
Software Included | PowerAlert Software |
Certifications & Standards | CE, GOST, SASO |
USB | Yes |
Product Type | Line-interactive UPS |
Product Name | SMX5000XLRT3U UPS System |
Dataline Protection | RJ-11 |
Typical Battery Recharge Time | 4 Hour |
Product Line | SmartPro |
UPS Applications | Large Network; High-End Desktop/Small Network |
Output Capacity (VA) | 5000 |
Product Compliance | CE (Europe) |
Package Includes | SMX5000XLRT3U UPS system;USB, DB9 and EPO Cabling;Mounting hardware for 4 post rackmount installation;Warranty information;Instruction manual |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 1267 |
Output Capacity (Watts) | 3750 |
Runtime Full Load (min.) | 8.5 min. (3750W) |
Grounding Details | Back panel grounding lug |
Runtime Half Load (min.) | 20 min. (1875W) |
Description
UPS System, Line Interactive, Power Rating 5 kVA, Wattage 3.75 kW, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 20 min/8.5 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 18 in, Depth 25 in, Height 5 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE UPS System, On-Line, Rack, 1kVA SU1000RTXLCD2U
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB TRPINTERNET550U
- TRIPP LITE On Line Double Conversion UPS, 630 W SU700XLCD
- TRIPP LITE UPS System, Line Interactive, 750VA AVR750U
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, RBC52
- TRIPP LITE UPS System, Line Interactive, Tower, 3kVA SMART3000NET
- TRIPP LITE Replacement for Tessco 37332121691 37332121691
- TRIPP LITE UPS, SmartOnline, 750VA, 600W, SNMP, USB, 2U SU750RTXL2UN
- TRIPP LITE Tripplite SMART750USBTAA Taa Compliant 750Va Ups Smart TRL-SMART750USBT
- TRIPP LITE UPS, SmartPro, 500VA, 300W, Rack/Tower, 1U SMART500RT1UTAA
- APC Back-UPS 500 System BK500
- Tripp Lite Uninterruptible Power Supplies (UPS)