- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, Rack, 5kVA
Tripp Lite
UPS System, Line Interactive, Rack, 5kVA
Mfr # SM5000RT3UTAA
Zoro # G2199900
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,982.99
Item successfully saved to ''
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 5.0 kVA
- Watts - UPS Systems 4.0 kW
- Input Voltage - UPS Systems 208V AC
- Output Voltage - UPS Systems 120V AC, 208V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SM5000RT3UTAA
-
Zoro #
G2199900
- UPC # 037332161475
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 5 in |
Depth | 23 in |
Cord Length | 10 ft |
Width | 18 in |
Primary UPS Depth (mm) | 572 |
Primary UPS Height (mm) | 132 |
UPS Power Module Dimensions (hwd, in.) | 5.2 x 17.5 x 22.5 |
UPS Dimensions Details | Includes 3U UPS/power module and 3U external battery pack |
Primary UPS Width (mm) | 445 |
UPS Input Cord Length (ft.) | 10 |
Rack Height | 6U |
Minimum Required Rack Depth with External Battery Pack (in.) | 29.5 |
Minimum Required Rack Depth without External Battery Pack (in.) | 28.25 |
Unit Dimensions (hwd / in.) | 5.200 x 17.530 x 22.520 |
Unit Dimension Details | Includes 3U UPS/power module and 3U external battery pack |
Minimum Required Rack Depth (inches) | 3 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 5.0 kVA |
Watts - UPS Systems | 4.0 kW |
Input Voltage - UPS Systems | 208V AC |
Output Voltage - UPS Systems | 120V AC, 208V AC |
Backup Time (Half/Full Load) | 38 min/16 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 14 |
Medical Grade | No |
Display Type | LED |
Phase | 1 |
Outlet Type | UPS/Surge |
Fax/Modem Line Protection | No |
Standards | TAA Compliant, UL |
Item | UPS System |
Special Features | Hot Swappable Batteries |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Rack |
Watts | 4kW |
Input Current | 30 A |
Hz | 60 Hz |
Includes | BP48V60RT3U Battery Pack, Cables, Mounting Hardware, PowerAlert Software |
Transfer Time | 2 to 4 msec |
Mounting - UPS Systems | Rack |
NEMA Plug Configuration | L6-30P |
Automatic Volts Regulation | Yes |
Output Voltage | 120V AC |
Input Voltage | 208VAC |
Ports | DB9 Serial, EPO, USB |
NEMA Receptacle Configuration | 5-15/20R, 5-15R, L14-30R, L6-30R |
Power Rating | 5kVA |
Green Certification or Other Recognition | UL1778FCC Part 15 Category A (EMI)TAA CompliantNAFTA, RoHS |
Wattage | 4 kW |
Backup/Run Time (Full Load) | 16 Minute/38 Minute |
Capacity - Batteries | 5000 VA/4000 W |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Low Voltage Transfer to Battery Power (Setpoint) | 151 |
Expandable Runtime | Yes |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Nominal Voltage Details | 208/120V nominal output in battery mode |
Undervoltage Correction | Input voltages between 180V and 199 are boosted by 12% |
Output Voltage Regulation (Battery Mode) | +/- 5% |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
UPS AC Suppression Joule Rating | 1020 |
Audible Alarm | Audible alarm indicates power-failure, overload and low-battery conditions |
Communications Cable | USB and DB9 cabling included |
Load Management Receptacles | Eight switchable single-outlet 5-15R load banks |
Output Watt Capacity (Watts) | 4000 |
Output Capacity Details | Maximum output increases to 4800W when hardwire or user supplied 50A rated input plug is used |
Primary Form Factor | Rackmount |
Half Load Runtime (min.) | 38 min. (2000w) |
External Battery Pack Compatibility | BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible) |
AC Mode Efficiency Rating (100% Load) | 0.94 |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Output AC Waveform (AC Mode) | Sine wave |
UPS AC Suppression Response Time | Instantaneous |
Frequency Compatibility | 60 Hz |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Relative Humidity | 0 to 95%, non-condensing |
Individually Controllable Load Banks | Yes |
UPS Housing Material | Steel |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND ) |
Power Factor | 0.8 |
Overvoltage Correction | Input voltages between 240V and 282 are reduced by 12% |
Input Phase | Single-Phase |
Communications Interface | Contact closure; DB9 Serial; Slot for SNMP/Web interface; USB |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Grounding Lug | Back panel grounding lug |
Cooling Method | Fans |
Output Volt Amp Capacity (VA) | 5000 |
Output kW Capacity (kW) | 4 |
Output kVA Capacity (kVA) | 5 |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 151 to 282 |
Audible Noise | 45 dBA maximum, front side 1m |
Nominal Input Voltage(s) Supported | 208V AC |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Input Circuit Breakers | 30A double-pole |
Output Circuit Breakers | 15A branch rated (x3) - 2 breakers support 5 5-15R outlets each, one breaker supports 2 5-20R outlets, L6-30R and L14-30R outlets are unbreakered |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V; 208V |
UPS Input Connection Type | L6-30P |
Battery Recharge Rate (Included Batteries) | 3 hours |
Full Load Runtime (min.) | 16 min. (4000w) |
Recommended Electrical Service | 30A 208V |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI); TAA Compliant |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
DC System Voltage (VDC) | 48 |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Output Receptacles | (10) 5-15R; (2) 5-15/20R; (1) L14-30R; (1) L6-30R |
Battery Mode BTU / Hr. (Full Load) | 1518 |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Output Voltage Regulation (Line Mode) | 208 & 120V (-10%, +20%) |
Network Management Cards | SNMPWEBCARD ; WEBCARDLX |
High Voltage Transfer to Battery Power (Setpoint) | 282 |
High Availability UPS Features | Hot swappable batteries |
Severe Undervoltage Correction | Input voltages between 151V and 179 are boosted by 24% |
EMI / RFI AC Noise Suppression | Yes |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; 2 USB ports, 1 DB9 serial and 1 DB9 contact closure port (4 total) |
Product Type | Line-interactive UPS |
Product Line | SmartPro |
Product Name | SmartPro SM5000RT3UTAA 5000VA Tower/Rack Mountable UPS with TAA/GSA Compliant |
USB | Yes |
Load Capacity | 5000 VA/4000 W |
Receptacle Detail | 10 x NEMA 5-15/20R, 1 x NEMA L6-30R, 1 x NEMA L14-30R, 2 x NEMA 5-15R |
Emergency Power OFF | Yes |
Backup/Run Time (Half Load) | 38 Minute |
Certifications & Standards | UL1778, FCC Part 15 Category A (EMI), TAA Compliant, NAFTA |
Software Included | PowerAlert Software |
Serial Port | Yes |
TAA Compliant | Yes |
Typical Battery Recharge Time | 4 Hour |
Package Contents | SmartPro SM5000RT3UTAA 5000VA Tower/Rack Mountable UPS, BP48V60RT3U Battery Pack, PowerAlert Software CD, USB Cable, Serial Cable, Mounting Hardware, Instruction Manual with Warranty Information |
Hot Swappable | Yes |
Plug/Connector Type | NEMA L6-30P |
Form Factor | Rack/Tower |
Network Management | SNMP Manageable |
Grounding Details | Back panel grounding lug |
Package Includes | SM5000RT3UTAA UPS System;BP48V60RT3U battery pack;USB, DB9 and EPO Cabling;Mounting hardware;Instruction manual with warranty information |
Output Capacity (VA) | 5000 |
Runtime Full Load (min.) | 16 min. (4000W) |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 1518 |
Product Compliance | FCC Part 15 Class A (USA); Trade Agreements Act (TAA) |
Runtime Half Load (min.) | 38 min. (2000W) |
Output Capacity (Watts) | 4000 |
UPS Applications | Large Network |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Description
UPS System, Line Interactive, Power Rating 5 kVA, Wattage 4 kW, Input Voltage 208V AC, Output Voltage 120V AC, 208V AC, Backup Time (Half/Full Load) 38 min/16 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 14, Medical Grade No, NEMA Receptacle Configuration 5-15/20R, 5-15R, L14-30R, L6-30R, NEMA Plug Configuration L6-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 18 in, Depth 23 in, Height 5 in, Cord Length 10 ft
- Hazardous material
Explore More Products
- TRIPP LITE UPS System, Line Interactive, Rack, 1kVA SMART1000RM2U
- TRIPP LITE UPS System, Line Interactive, 2.2kVA SMART2200RM2U
- TRIPP LITE UPS System, On-Line, Rack/Tower, 6kVA SU6000RT4UTF
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, RBC52
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA ECO850LCD
- TRIPP LITE UPS System, Medical Grade, Tower, 2.2kVA SMART2500XLHG
- TRIPP LITE UPS, 600VA, Standby, Desktop, USB, TAA INTERNET600TAA
- TRIPP LITE Replacement for Tessco 37332100689 37332100689
- TRIPP LITE UPS System, On-Line, Rack, 2.2kVA SU2200RTXLCD2U
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA 6EP41340GB000AY0
- Tripp Lite Power Systems