Tough Guy
Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall
Mfr # 1VAG3
Zoro # G2200186
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Color Brass
- Brush Length 2 in
- Handle Length 8 in
- Bristle Material Brass
Explore More Products
- TOUGH GUY 3 1/4 in W Utility Brush, Medium, 8 in L Handle, 4 1/4 in L Brush, White, Plastic, 8 in L Overall 1VAE2
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall 2KVE5
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall 1VAF4
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall 3EDJ5
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head 4KNC6
- TOUGH GUY Condenser Tube Brush, 4 in L Brush, 6 in L Overall 3HHD3
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic 90751
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VGU3
- VIKAN 10"L Extra Stiff Red Scrub Brush 38924
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill 89540
- Tough Guy Brushes