Guardair
Wet/Dry Vacuum Accessory Kit
Mfr # N668
Zoro # G2200493
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Guardair
- For Vacuum Type Upright Vacuum
- Includes (4) 3 in Casters
- For Use With 55 gal. Units
- Fits Vacuum Models N551B, N551BCNED, N551BCXNED, N551BK, N551DCNED, N552BCNED, N552BCXNED
Explore More Products
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm N551BK
- GUARDAIR Detachable Brush Vacuum Tool, 6" N659
- GUARDAIR Bulk Sand Vacuum Pick Up Tool N665
- GUARDAIR Extension Wand, 20", 1-1/4" Hose N842
- GUARDAIR Grounding Strap, 120" 14VA120
- GUARDAIR Guardair Standard Duty Vacuum Hose - 2" Inside Dia. x 20'L, Vinyl N67020
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm N301B
- GUARDAIR 4Ft Steel Wand For 1.5In Vacuum Hose N692W
- GUARDAIR Guardair ULPA Cartridge Filter For 30 & 50 Gallon Pneumatic Vacuums N635U
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. 20-1300
- ATRIX Rubber Flexneck Tool Nozzle 31657
- Guardair Vacuum Accessories