This item is Discontinued.

Square D Raised Indicator Light, 120VAC/DC, Yellow 9001OY120

Raised Indicator Light, 120VAC/DC, Yellow (Discontinued)

  • Mfr # 9001OY120
  • Zoro # G2201062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001OY120
Zoro #
G2201062
UPC #
785901818236
Country of Origin
Costa Rica

Dimensions

Size
3/4 in Mounting dia
Panel Thickness
0.41 in
Panel Cutout Diameter
3/4 in

Details

Item
Raised Panel Light
Voltage
120V AC/DC
Color
Yellow
Lamp Type
Incandescent
Shape
ROUND
Electrical Connection
Tab
Replacement Lamp
Mfr. No. 2550105005
Standards
CSA, UL Listed
Current Drawn
30 mA
NEMA Rating
13
Head Style
Raised
Lens Color
Yellow
Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
13

Description

Raised Panel Light, Incandescent, Yellow, Voltage 120V AC/DC, Size 3/4 in Mounting dia, Electrical Connection Tab, Replacement Lamp Mfr. No. 2550105005, Shape Round, Current Drawn 30 mA, NEMA Rating 13, Panel Thickness 0.41 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.