Shop Alternate Products
This Product is Discontinued
Blue Bell Medical
Intubation Cart, Steel, 2 Shelves, 1400 lb. (Discontinued)
Mfr # 08S27-106
Zoro # G2201197
Item requires special delivery charges. A $129.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 60 1/2 in
- Overall Width 36 1/2 in
- Material Steel
- Load Capacity 1400 lb
- Number of Shelves 2