- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Shoulder Bolts
- /
- Shoulder Screw, 1/4-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy steel, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Screw, 1/4-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy steel, 10 PK (Discontinued)
Mfr # 4XY23
Zoro # G2201832
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 3/8 in
- Head Type Standard
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4XY23
-
Zoro #
G2201832
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/8 in |
Drive Size | 5/32 in |
Head Diameter | 7/16 in |
Head Height | 7/32 in |
Thread Length | 7/16 in |
Head Dia. | 7/16 in |
Shoulder Length Tolerance | +/-0.005 in |
Screw Head Dia. | 0.419 to 0.438 |
Screw Head Height | 7/32 in |
Shoulder Dia. | 5/16 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 7/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Head Type | Standard |
Drive Type | Socket |
Material | Alloy Steel |
Finish | Plain |
Item | Shoulder Screw |
Class | 3A |
Min. Tensile Strength (PSI) | 140,000 psi |
Meets/Exceeds | ASME B18.3 |
Head Style | Knurled |
Type | Standard |
Shear Strength (PSI) | 84,000 psi |
Rockwell Hardness | C32 to C43 |
Finish Type | Plain |
Shoulder Screw Type | Standard Shoulder Screw |
Tensile Strength | 140,000 psi |
Thread Pitch | Not Applicable |
Precision Screw | No |
Thread Fit | 3A |
Shear Strength | 84,000 psi |
Material Type | Steel |
Head Texture | Knurled |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi