- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Utility & Storage Carts
- /
- Utility Carts
- /
- Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (Discontinued)
Mfr # 35V972
Zoro # G2202116
Item requires special delivery charges. A $129.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 32 in
- Overall Length 64 in
- Overall Width 31 in
- Material Steel
- Color Gray
Customers Also Purchased
- Brand Zoro Select
-
MFR #
35V972
-
Zoro #
G2202116
- Country of Origin Unknown
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 64 in |
Overall Width | 31 in |
Caster Width | 1-3/8" |
Handle Height | 32 in |
Caster Dia. | 6 in |
Top Shelf Height | 32 in |
Lip Height | 2" |
Shelf Width | 30 in |
Shelf Length | 60 in |
Overall LxWxH | 64 in x 31 in x 32 in |
Writing Shelf LxW | 30 in x 60 in |
Shelf LxW | 60 in x 30 in |
Top Shelf Lip Height | 2 in |
Bottom Shelf Lip Height | 2 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 2" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Utility Cart with Lipped Metal Shelves |
Wheel Type | 6" x 1-3/8" Polypropylene |
Handle Type | Flat |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel |
Gauge | 14 ga |
Caster Material | Polypropylene |
Includes | Flat Horizontal Steel Handle |
Capacity per Shelf | 600 lb |
Utility Cart Shelf Style | Lipped |
Cart Shelf Style | Lipped |
Electrical Included | No |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Non-Marking | No |
Handle Included | Yes |
Utility Cart Item | Flat Handle Utility Cart |
Distance Between Shelves | 19 in |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Type | Lipped Top and Bottom Shelf |
Number of Compartments | 0 |
Distance Between Top and Middle Shelf | 19" |
Number of Drawers | 0 |
Construction | Welded Steel |
Method of Construction | Welded |
Caster Wheel Tread Type/Material | Pneumatic Polyurethane |
Includes Electrical Outlets | No |
Lip Style | 4-Sided Lipped |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Caster Mounting Type | Plate |
Power Indicator | No |
Caster/Wheel Mounting Location | Standard |
Caster Wheel/Tread Material | Polyurethane |
Caster Wheel Type | Pneumatic |
Platform Surface | Smooth |
Shelf Adjustability | Fixed |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 60 in, Shelf Width 30 in, Includes Flat Horizontal Steel Handle, Handle Height 32 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled